Motion
1109490

SICK INC
1109490

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #13710748
MFR #1109490
Price$725.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1109490

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #13710748
MFR #1109490

Mfr description
1109490 DBS50E-SKEJ00360 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.28/each

Specifications

Dimensions

  • Weight
    0.3968 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 0.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36/50
  • Standards Met
    CE, China RoHS, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3 (class A), RCM, UKCA, cURus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)