Motion
1121189

SICK INC
1121189

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. Cable, 5-Wire, -40 to 80 °C
Mi Item #13711187
MFR #1121189
Price$388.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1121189

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. Cable, 5-Wire, -40 to 80 °C
Mi Item #13711187
MFR #1121189

Mfr description
1121189 TMM22E-PLM090 INCLINATION SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.70/each

Specifications

Dimensions

  • Weight
    0.1323 lbs

Details

  • Electrical Connection
    Cable, 5-Wire
  • Material
    Glass Fiber Reinforced, Plastic
  • Options
    5 m Cable
  • Power Supply Type
    DC
  • Series
    TMS/TMM22
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61326-1, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 80 °C
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)