Motion
1127862

SICK INC
1127862

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12 Male, 4-Pin, -30 to 90 °C
Mi Item #13711498
MFR #1127862
Price$862.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1127862

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12 Male, 4-Pin, -30 to 90 °C
Mi Item #13711498
MFR #1127862

Mfr description
1127862 DUS60E-THKF0ABA INCREMENTAL ENCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.09/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DUS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -30 to 90 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)