Specifications
Dimensions
- Pressure Port SizeM12
- Weight1.113 lbs
Details
- Electrical ConnectionM12 Male, 5-Pin
- MaterialStainless Steel
- Power Supply TypeDC
- Process Connection1/4 in -18
- SeriesTBS
- Standards MetCE, EN 61326-1, RoHS, UKCA, cULus
- Temperature Range-4 to 248 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)