Motion
6077705

SICK INC
6077705

6077705 UM12-11922B1 ULTRASONIC SENSOR
Mi Item #13711993
MFR #6077705
Price$805.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6077705

6077705 UM12-11922B1 ULTRASONIC SENSOR
Mi Item #13711993
MFR #6077705

Mfr description
6077705 UM12-11922B1 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.63/each

Specifications

Dimensions

  • Connection Size
    M12 x 1
  • Depth
    2.1690 in, 55.10 mm
  • Diameter
    0.4720 in
  • Height
    0.4720 in, 12 mm
  • Length
    2.1690 in, 55.10 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    15 g, 0.529 oz
  • Width
    0.4720 in, 12 mm

Details

  • Additional Details
    IO-Link Communication;European conformity (CE);cULus;Regulatory Compliance Mark (RCM);CP;UK Conformity Assessed (UKCA);IP65 / IP67;Metal (nickel-plated brass;PBT;ultrasonic transducer: polyurethane foam;glass epoxy resin)
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Distance Measurement, Natural Objects
  • Approval Listing Regulations
    CE, CP, CULUS, China RoHS, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    4-pin, M12, Male connector
  • Connection Type
    4-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors, Um12, Um12-11922B1, Io-Link, 40 mm To 240 mm Range, M12 4-Pin Connector
  • Electrical Connection
    4-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Metal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    10 to 30 V dc
  • Material
    Nickel-Plated Brass
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.05 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Push-Pull (NPN/PNP)
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    1.5750 to 9.4490 in;40 to 240 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM12
  • Style
    Cylindrical
  • Switching Frequency
    25 Hz
  • Switching Function
    NO
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)