Motion
PER.6005-2RLDV2

PEER BEARING CO (SKF)
PER.6005-2RLDV2

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #13712537
MFR #PER.6005-2RLDV2
Price$36.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.6005-2RLDV2

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #13712537
MFR #PER.6005-2RLDV2

Mfr description
6005-2RLDV2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.09/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)