Motion
CDJP2F6-25D-B

SMC CORP OF AMERICA
CDJP2F6-25D-B

6 mm Bore Diameter, 25 mm Stroke Length
Mi Item #13714682
MFR #CDJP2F6-25D-B
Price$31.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2F6-25D-B

6 mm Bore Diameter, 25 mm Stroke Length
Mi Item #13714682
MFR #CDJP2F6-25D-B

Mfr description
CDJP2F6-25D-B PIN CYLINDER, DOUBLE ACTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.59/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Flange Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)