Motion
CDM2B20-200Z1

SMC CORP OF AMERICA
CDM2B20-200Z1

20 mm Bore Diameter, 200 mm Stroke Length
Mi Item #13714745
MFR #CDM2B20-200Z1
Price$58.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20-200Z1

20 mm Bore Diameter, 200 mm Stroke Length
Mi Item #13714745
MFR #CDM2B20-200Z1

Mfr description
CDM2B20-200Z1 CYLINDER, AIR ROUND BODY C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    200 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic / Double Side Bossed
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)