Motion
CG1BN63-1200Z

SMC CORP OF AMERICA
CG1BN63-1200Z

63 mm Bore Diameter, 1200 mm Stroke Length
MI ITEM #13716426
MFR #CG1BN63-1200Z
Price$283.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN63-1200Z

63 mm Bore Diameter, 1200 mm Stroke Length
MI ITEM #13716426
MFR #CG1BN63-1200Z

Mfr description
CG1BN63-1200Z CG1 CYLINDER ROUND BODY CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.45/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    1200 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)