Overview
Mfr description
CG1GN40TN-50Z CG1 CYLINDER ROUND BODY CY
Specifications
- Bore Diameter
- Stroke50 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeHead Flange
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data