Motion
CG1WLA32-600Z

SMC CORP OF AMERICA
CG1WLA32-600Z

32 mm Bore Diameter, 600 mm Stroke Length
Mi Item #13716540
MFR #CG1WLA32-600Z
Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1WLA32-600Z

32 mm Bore Diameter, 600 mm Stroke Length
Mi Item #13716540
MFR #CG1WLA32-600Z

Mfr description
CG1WLA32-600Z CG1, AIR CYLINDER ROUND BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.95/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    600 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)