Overview
Mfr description
CP96KB63-320C CYLINDER, TIE ROD TIE ROD
Specifications
- Rod TypeSingle Rod - Non-Rotating
- Bore Diameter63 mm
- Cushion TypeAir Cushion Both Ends & Bumper cushion
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWithout Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data