Motion
LVM07R6-6CP-3

SMC CORP OF AMERICA
LVM07R6-6CP-3

LVM07R6-6CP-3
Mi Item #13718400
MFR #LVM07R6-6CP-3
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM07R6-6CP-3

LVM07R6-6CP-3
Mi Item #13718400
MFR #LVM07R6-6CP-3

Mfr description
LVM07R6-6CP-3 CHEMICAL VALVE CHEMICAL VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.20/each

Specifications

Dimensions

  • Lead Wire Length
    300mm
  • Port Size
    M6

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Function
    None
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM07
  • Solenoid Electrical Entry
    300mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)