Overview
Mfr description
LVM07R6-6CP-6 CHEMICAL VALVE CHEMICAL VA
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical Entry600mm Lead Wire
- Wetted Parts MaterialPlate - PEEK, Diaphragm - Kalrez®
- Flow Direction2-Way
- Actuation2-Position Normally Closed
- Lead Wire Length600mm
- FunctionNone
- SeriesLVM07
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data