Overview
Mfr description
LVM092R-5B-KO CHEMICAL VALVE CHEMICAL VA
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug-in w/o Connector
- Wetted Parts MaterialPlate - PEEK, Diaphragm - FKM
- Flow Direction2-Way
- Actuation2-Position Universal
- FunctionNone
- Surge SuppressorNone
- SeriesLVM09
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data