Motion
LVM092R-5C-KZ

SMC CORP OF AMERICA
LVM092R-5C-KZ

LVM092R-5C-KZ
Mi Item #13718411
MFR #LVM092R-5C-KZ
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM092R-5C-KZ

LVM092R-5C-KZ
Mi Item #13718411
MFR #LVM092R-5C-KZ

Mfr description
LVM092R-5C-KZ CHEMICAL VALVE CHEMICAL VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.20/each

Specifications

Dimensions

  • Lead Wire Length
    300mm

Details

  • Actuation
    2-Position Universal
  • Flow Direction
    2-Way
  • Function
    None
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Series
    LVM09
  • Solenoid Electrical Entry
    Plug-in w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)