Motion
3,1800,TENV,182TC,3/60/230/460

MARATHON ELECTRIC
3,1800,TENV,182TC,3/60/230/460

3,1800,TENV,182TC,3/60/230/460
MI ITEM #13718466
MFR #3,1800,TENV,182TC,3/60/230/460
Price$5,153.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,1800,TENV,182TC,3/60/230/460

3,1800,TENV,182TC,3/60/230/460
MI ITEM #13718466
MFR #3,1800,TENV,182TC,3/60/230/460

Mfr description
182THTCD8048 3,1800,TENV,182TC,3/60/230/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,153.93/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)