Motion
1.5,1200,TEFC,182T,3/60/230/460

MARATHON ELECTRIC
1.5,1200,TEFC,182T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 182T Frame, TEFC Enclosure
Mi Item #13718467
MFR #1.5,1200,TEFC,182T,3/60/230/460
Price$951.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
1.5,1200,TEFC,182T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 182T Frame, TEFC Enclosure
Mi Item #13718467
MFR #1.5,1200,TEFC,182T,3/60/230/460

Mfr description
182TTFBD6080 MARATHON GENERAL PURPOSE 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.29/each

Specifications

Dimensions

  • Frame Size
    182T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1000 rpm, 1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)