Motion
3,3600,EPFC,182T,3/60/230/460

MARATHON ELECTRIC
3,3600,EPFC,182T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, EPFC Enclosure
MI ITEM #13718469
MFR #3,3600,EPFC,182T,3/60/230/460
List Price$2,197.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,3600,EPFC,182T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, EPFC Enclosure
MI ITEM #13718469
MFR #3,3600,EPFC,182T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,197.18/each for your price

Overview

Mfr description
182TTGCD6501 3,3600,EPFC,182T,3/60/230/4

Specifications

  • Enclosure Type
    EPFC
  • Frame Size
    182T
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text