Motion
5,1800,TENV,184TC,3/60/230/460

MARATHON ELECTRIC
5,1800,TENV,184TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV Enclosure
Mi Item #13718472
MFR #5,1800,TENV,184TC,3/60/230/460
Price$6,213.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,1800,TENV,184TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV Enclosure
Mi Item #13718472
MFR #5,1800,TENV,184TC,3/60/230/460

Mfr description
184THTCD8056 5,1800,TENV,184TC,3/60/230/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,213.65/each

Specifications

Dimensions

  • Frame Size
    184TC

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)