Motion
7.5,1800,TENV,213TC,3/60/230/460

MARATHON ELECTRIC
7.5,1800,TENV,213TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 213TC Frame, TENV Enclosure
MI ITEM #13718480
MFR #7.5,1800,TENV,213TC,3/60/230/460
Your Price$7,560.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,1800,TENV,213TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 213TC Frame, TENV Enclosure
MI ITEM #13718480
MFR #7.5,1800,TENV,213TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,560.23/each(List $9,450.29)

Overview

Mfr description
213THTCD8071 7 1/2,1800,TENV,213TC,3/60/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TENV
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text