Motion
7.5,1800/900,DP,213T,3/60/460

MARATHON ELECTRIC
7.5,1800/900,DP,213T,3/60/460

1800 rpm, 3 ph, 460 V, 213T Frame, ODP Enclosure
MI ITEM #13718482
MFR #7.5,1800/900,DP,213T,3/60/460
Your Price$2,498.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,1800/900,DP,213T,3/60/460

1800 rpm, 3 ph, 460 V, 213T Frame, ODP Enclosure
MI ITEM #13718482
MFR #7.5,1800/900,DP,213T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,498.80/each(List $2,998.57)

Overview

Mfr description
213TTDBD7201 7.50 HP, DEFINITE PURPOSE M

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213T
  • Enclosure Type
    ODP
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text