Motion
10,1800,TEFC,215TC,3/60/230/460

MARATHON ELECTRIC
10,1800,TEFC,215TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #13718486
MFR #10,1800,TEFC,215TC,3/60/230/460
Price$4,554.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,1800,TEFC,215TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #13718486
MFR #10,1800,TEFC,215TC,3/60/230/460

Mfr description
215THFCD8029 10,1800,TEFC,215TC,3/60/230
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,554.19/each

Specifications

Dimensions

  • Frame Size
    215TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)