Motion
20,1800,TEFC,256TC,3/60/230/460

MARATHON ELECTRIC
20,1800,TEFC,256TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #13718501
MFR #20,1800,TEFC,256TC,3/60/230/460
Price$5,815.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
20,1800,TEFC,256TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #13718501
MFR #20,1800,TEFC,256TC,3/60/230/460

Mfr description
256THFCD8038 20,1800,TEFC,256TC,3/60/230
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,815.09/each

Specifications

Dimensions

  • Frame Size
    256TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)