Motion
40,1800,TEFC,324T,3/60/230/460

MARATHON ELECTRIC
40,1800,TEFC,324T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 324T Frame, TEFC Enclosure
MI ITEM #13718525
MFR #40,1800,TEFC,324T,3/60/230/460
List Price$12,299.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
40,1800,TEFC,324T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 324T Frame, TEFC Enclosure
MI ITEM #13718525
MFR #40,1800,TEFC,324T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,299.73/each for your price

Overview

Mfr description
324THFCD8028 40,1800,TEFC,324T,3/60/230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text