Motion
LVM095R-5CP-Q

SMC CORP OF AMERICA
LVM095R-5CP-Q

LVM095R-5CP-Q
MI ITEM #13718598
MFR #LVM095R-5CP-Q
List Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM095R-5CP-Q

LVM095R-5CP-Q
MI ITEM #13718598
MFR #LVM095R-5CP-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.05/each for your price

Overview

Mfr description
LVM095R-5CP-Q CHEMICAL VALVE CHEMICAL VA

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet w/ 150mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®
  • Flow Direction
    2-Way
  • Standards Met
    CE/UKCA Compliant
  • Actuation
    2-Position Universal
  • Lead Wire Length
    150mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text