Motion
PCMF 353916 E

SKF
PCMF 353916 E

PTFE Composite Flanged Bushing - 35 mm Bore, 39 mm OD
MI ITEM #13718624
MFR #PCMF 353916 E
Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 353916 E

PTFE Composite Flanged Bushing - 35 mm Bore, 39 mm OD
MI ITEM #13718624
MFR #PCMF 353916 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.13/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    39 mm
  • Overall Width
    16 mm
  • Weight
    0.07275 lbs

Details

  • Bearing Material
    PTFE Composite
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF

Overview

Mfr description
PCMF 353916 E BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought