Motion
KRE 19 PP

SKF
KRE 19 PP

Crowned & Flat Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 11 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13718626
MFR #KRE 19 PP
Price$385.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRE 19 PP

Crowned & Flat Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 11 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13718626
MFR #KRE 19 PP

Mfr description
KRE 19 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.64/each

Specifications

Dimensions

  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    11 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)