Motion
421AK00796C
Hydraulic Axial Piston Pump - 420, 2.500 in³/r, 41 cc/rev Displacement, Right Hand Input Rotation
Mi Item #13719023
MFR #421AK00796C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 420, 2.500 in³/r, 41 cc/rev Displacement, Right Hand Input Rotation
Mi Item #13719023
MFR #421AK00796C

Mfr description
421AK00796C 2.50 CID(41CC)420 CODE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    1.0625-12
  • Overall Height
    8.8500 in, 224.79 mm
  • Overall Length
    11.9400 in, 303.28 mm
  • Overall Width
    5.7500 in, 146.05 mm
  • Port Thread Size
    1.875, 1.3125, 1.0625

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensator
  • Displacement
    41 cc/rev, 2.500 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Maximum Operating Pressure
    3100 psi, 213.7 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Port Location
    Rear
  • Port Type
    SAE Straight Thread
  • Pressure Compensator Range
    3000 to 3100 psi, 206.80 to 213.70 bar
  • Pump Application
    Mobile Equipment
  • Series
    420
  • Shaft Type
    13T 16/32 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)