Motion
HC806062058026A

VICKERS BY DANFOSS
HC806062058026A

Hydraulic Axial Piston Pump - X, 10.984 in³/r, 180 cc/rev Displacement, Right Hand Input Rotation
Mi Item #13719083
MFR #HC806062058026A
Price$31,919.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
HC806062058026A

Hydraulic Axial Piston Pump - X, 10.984 in³/r, 180 cc/rev Displacement, Right Hand Input Rotation
Mi Item #13719083
MFR #HC806062058026A

Mfr description
HC806062058026A PVX-180-R-DF-0000-000-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,919.26/each

Specifications

Dimensions

  • Overall Height
    190.0000 in, 4826 mm
  • Overall Length
    250.0000 in, 6350 mm
  • Overall Width
    143.0000 in, 3632.20 mm

Details

  • Application
    Open Loop Circuits
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    180 cc/rev, 10.984 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Fluid Comp
    Hfc Hp Lubrication And Front Flushing
  • Input Rotation
    Right Hand
  • Input Shaft Type
    ISO Straight Key Shaft
  • Max Volume Stop
    Yes
  • Mounting Type
    ISO 3019/2 160A2SW
  • Port Type
    SAE Port Metric Bolts
  • Pump Application
    Industrial
  • Series
    X
  • Shaft Type
    ISO Straight Key
  • Trade Name/Number
    Hydrokraft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)