Motion
622AK00595B ADY074R05AF10AW301200000 2AC

VICKERS BY DANFOSS
622AK00595B ADY074R05AF10AW301200000 2AC

Hydraulic Axial Piston Pump - X20
Mi Item #13719120
MFR #622AK00595B ADY074R05AF10AW301200000 2AC
Price$4,914.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
622AK00595B ADY074R05AF10AW301200000 2AC

Hydraulic Axial Piston Pump - X20
Mi Item #13719120
MFR #622AK00595B ADY074R05AF10AW301200000 2AC

Mfr description
622AK00595B ADY074R05AF10AW301200000 2AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,914.41/each

Specifications

Dimensions

  • Overall Height
    10.7400 in, 272.80 mm
  • Overall Length
    13.0000 in, 330.20 mm
  • Overall Width
    7.3600 in, 186.94 mm

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Displacement Type
    Variable
  • Pump Application
    Mobile Equipment
  • Series
    X20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)