Specifications
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeNPTF
- Displacement53.0 cm³/r, 3.23 in³/r
- Motor Port TypeNPTF
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Staggered
- Seal TypeNBR
- SeriesXLH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)