Motion
016-0229-002

VICKERS BY DANFOSS
016-0229-002

Hydraulic Geroler Spool Valve Motor - XLH Series, 23.85 in³/r, 390.8 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #13719138
MFR #016-0229-002
Price$917.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
016-0229-002

Hydraulic Geroler Spool Valve Motor - XLH Series, 23.85 in³/r, 390.8 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #13719138
MFR #016-0229-002

Mfr description
016-0229-002 XLH SERIES, SPOOL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.69/each

Specifications

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    NPT;NPTF
  • Displacement
    390.8 cm³/r, 23.85 in³/r
  • Motor Port Type
    NPT;NPTF
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Staggered
  • Seal Type
    NBR
  • Series
    XLH Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)