Specifications
Details
- Actual Mounting Flange2 bolt flange
- Actual Port TypeO-Ring port
- Displacement186 cm³/r, 11.3504 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - SAE A
- SeriesS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)