Overview
Mfr description
LVM10R3-5B-KO CHEMICAL VALVE CHEMICAL VA
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug Connector w/o Connector
- Wetted Parts MaterialPlate - PEEK, Diaphragm - FKM
- Flow Direction2-Way
- Actuation2-Position Normally Closed
- FunctionNone
- Surge SuppressorNone
- SeriesLVM10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data