Motion
JK1W1
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #13719746
MFR #JK1W1
Price$4,010.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #13719746
MFR #JK1W1

Mfr description
JK1W1 ZERO-MAX DRIVE WITH W1 RIGHT ANGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,010.46/each

Specifications

Dimensions

  • Weight
    11 lbs

Details

  • Input Horsepower
    0.3300 hp
  • Output Torque
    25.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)