Motion
JK2M3
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #13719752
MFR #JK2M3
Price$2,997.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #13719752
MFR #JK2M3

Mfr description
JK2M3 ZERO-MAX DRIVE WITH M3 1/3 HP 115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,997.68/each

Specifications

Dimensions

  • Weight
    20 lbs

Details

  • Input Horsepower
    0.3300 hp
  • Output Torque
    25.0000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)