1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
Y42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
13719772
MFR #
Y42SC
List Price
$2,925.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX Y42SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
Y42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
13719772
MFR #
Y42SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,925.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
Y42SC ZERO-MAX DRIVE W/SCREW CONTROL
Specifications
Input Horsepower
0.5000 hp
Housing Length
8.5600 in
Output Torque
60.0000
Weight
10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data