Motion
C045P-006-025

ZERO MAX
C045P-006-025

SIZE 45 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
MI ITEM #13719790
MFR #C045P-006-025
List Price$411.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C045P-006-025

SIZE 45 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
MI ITEM #13719790
MFR #C045P-006-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$411.83/each for your price

Overview

Mfr description
C045P-006-025 SIZE 45 CONTROL FLEX BOLTE

Specifications

  • Outside Diameter
    4-1/2 in
  • Overall Length
    105 mm
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text