Motion
C216P-020-022

ZERO MAX
C216P-020-022

Cplg Size: C216P, 37 mm OD, 37.60 mm Overall Length
MI ITEM #13719795
MFR #C216P-020-022
Price$189.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C216P-020-022

Cplg Size: C216P, 37 mm OD, 37.60 mm Overall Length
MI ITEM #13719795
MFR #C216P-020-022

Mfr description
C216P-020-022 CONTROL FLEX COUPLING WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.12/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    37 mm
  • Coupling Overall Length  
    37.60 mm
  • Coupling Size Code
    C216P

Details

  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)