Motion
6P30-A1C-006-006-01

ZERO MAX
6P30-A1C-006-006-01

Complete Disc Couplings - Series A1C, 82 mm OD, 99 mm OAL
MI ITEM #13720150
MFR #6P30-A1C-006-006-01
List Price$975.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P30-A1C-006-006-01

Complete Disc Couplings - Series A1C, 82 mm OD, 99 mm OAL
MI ITEM #13720150
MFR #6P30-A1C-006-006-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.66/each for your price

Overview

Mfr description
6P30-A1C-006-006-01 SIZE 30 SERVO STYLE

Specifications

  • Series
    A1C
  • Angular Misalignment
    2 °
  • Overall Length
    99 mm
  • Axial Misalignment
    0.1020 in
  • Outside Diameter
    82 mm
  • Peak Torque
    1600
  • Min Bore Diameter
    0.6880 in, 16 mm
  • Torsional Stiffness
    3232 in-lb/deg
  • Distance Between Shaft Ends
    1.3400 in
  • Maximum Speed
    9500 rpm
  • Parallel Misalignment
    0.0330 in
  • Tightening Torque
    513
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text