Motion
LVM10R4-6C-10

SMC CORP OF AMERICA
LVM10R4-6C-10

LVM10R4-6C-10
MI ITEM #13720274
MFR #LVM10R4-6C-10
Price$81.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R4-6C-10

LVM10R4-6C-10
MI ITEM #13720274
MFR #LVM10R4-6C-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.81/each

Specifications

Dimensions

  • Lead Wire Length
    1000mm

Details

  • Actuation
    2-Position Normally Open
  • Flow Direction
    2-Way
  • Function
    None
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM10
  • Solenoid Electrical Entry
    Grommet w/ 1000mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    None
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®

Overview

Mfr description
LVM10R4-6C-10 CHEMICAL VALVE CHEMICAL VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought