Overview
Mfr description
TT2-CP-004-011-009 TORQ-TENDER COUPLING
Specifications
- Torque Range4 to 140, 0.5 to 15.8 N-m
- Min Bore Diameter0.3125 in, 8 mm
- Overall Length2.4200 in, 61.47 mm
- Minimum Bore0.3125 in;8 mm
- Length2.4200 in, 61.47 mm
- Weight1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data