Specifications
Dimensions
- Length1.8750 in, 47.90 mm
- Maximum Bore Diameter0.6250 in, 16 mm
- Min Bore Diameter0.3125 in, 8 mm
- Minimum Bore0.3125 in;8 mm
- Overall Length1.8750 in, 47.90 mm
- Weight1.25 lbs
Details
- Torque Range4 to 140, 0.5 to 15.8 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)