Motion
TT3X-C-005-004-003

ZERO MAX
TT3X-C-005-004-003

Mechanical Clutch - 3.6250 in, 92.08 mm OD
MI ITEM #13720451
MFR #TT3X-C-005-004-003
Price$1,855.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3X-C-005-004-003

Mechanical Clutch - 3.6250 in, 92.08 mm OD
MI ITEM #13720451
MFR #TT3X-C-005-004-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,855.88/each

Specifications

Dimensions

  • Length
    4.5500 in, 115.57 mm
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Outside Diameter
    3.6250 in, 92.08 mm
  • Overall Diameter
    3.6250 in, 92.08 mm
  • Overall Length
    4.5500 in, 115.57 mm
  • Weight
    8 lbs

Details

  • Torque Range
    300 to 1500, 33.9 to 169.5 N-m

Overview

Mfr description
TT3X-C-005-004-003 TORQ-TENDER COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought