Specifications
Dimensions
- Length4.5500 in, 115.57 mm
- Min Bore Diameter0.7500 in, 19 mm
- Minimum Bore0.7500 in;19 mm
- Overall Length4.5500 in, 115.57 mm
- Weight8 lbs
Details
- Torque Range300 to 1500, 33.9 to 169.5 N-m
Overview
Mfr description
TT3X-CD-003-006-003 TORQ-TENDER COUPLING