Motion
LVM10R4-6C1-2

SMC CORP OF AMERICA
LVM10R4-6C1-2

LVM10R4-6C1-2
MI ITEM #13720503
MFR #LVM10R4-6C1-2
Price$95.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R4-6C1-2

LVM10R4-6C1-2
MI ITEM #13720503
MFR #LVM10R4-6C1-2

Mfr description
LVM10R4-6C1-2 CHEMICAL VALVE CHEMICAL VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.14/each

Specifications

Dimensions

  • Lead Wire Length
    300mm
  • Port Size
    M6

Details

  • Actuation
    2-Position Normally Open
  • Flow Direction
    2-Way
  • Function
    None
  • Manual Override Type
    Manual Override
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM10
  • Solenoid Electrical Entry
    Grommet w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    None
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)