1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
111-08-11G 24V 15DIN
111-08-11G 24V 15DIN
MI ITEM #
13720630
MFR #
111-08-11G 24V 15DIN
List Price
$510.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
ZERO MAX 111-08-11G 24V 15DIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
111-08-11G 24V 15DIN
111-08-11G 24V 15DIN
MI ITEM #
13720630
MFR #
111-08-11G 24V 15DIN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$510.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
111-08-11G 24V 15DIN ELECTROMAGNETIC BRA
Specifications
Voltage Rating
24 V dc
Bore Diameter
15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data