1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
111-25-13G 24V
111-25-13G 24V
MI ITEM #
13720661
MFR #
111-25-13G 24V
Price
$3,844.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
ZERO MAX 111-25-13G 24V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
111-25-13G 24V
111-25-13G 24V
MI ITEM #
13720661
MFR #
111-25-13G 24V
Mfr description
111-25-13G 24V ELECTROMAGNETIC BRAKE MOD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,844
.31
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
5 mm
Details
Voltage Rating
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items