1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
112-03-11 24V 6DIN
112-03-11 24V 6DIN
MI ITEM #
13720666
MFR #
112-03-11 24V 6DIN
Price
$205.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
ZERO MAX 112-03-11 24V 6DIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
112-03-11 24V 6DIN
112-03-11 24V 6DIN
MI ITEM #
13720666
MFR #
112-03-11 24V 6DIN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$205.03
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
6 mm
Details
Voltage Rating
24 V dc
Overview
Mfr description
112-03-11 24V 6DIN ELECTROMAGNETIC MICRO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought